This product has been discontinued.

Transformer, Industrial Control, 150VA, 208 - 85/100/110VAC, 1PH
Item #: 80573
Cat #: CE050150
UPC: 047503084885
to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 150 VA, 208 - 85/100/110 Volt AC, 1-Phase, Encapsulated
Overview
Transformer, Industrial Control, 150 VA, 208 - 85/100/110 Volt AC, 1-Phase, Encapsulated
Also known as: 047503084885, CE050150
Features & Benefits
- Molded terminal blocks with isolation barriers
- Dual labeling for easy product identification
- Heavy gauge steel mounting feet
- Fast wire connection terminal
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 150 |
| Primary Voltage: | 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600 |
| Secondary Voltage: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 150 |
| Secondary Voltage: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
| Phase: | 1 |
| Primary Voltage: | 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600 |