This product has been discontinued.

17W PAR38 LED Lamp, 27K
Item #: 805732
Cat #: 120V-PAR38-17W-25D-2700K-1200-D-AF-SO
UPC: 046677435387
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 2700K, Beam Angle: Flood 25°, Standard Case Qty: 6
Overview
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 2700K, Beam Angle: Flood 25°, Standard Case Qty: 6
Also known as: 046677435387, 120V-PAR38-17W-25D-2700K-1200-D-AF-SO
Specifications
| Lumens: | 1250, 1200 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 17 |
| Color Rendering Index (CRI): | 80 |
| Shape: | PAR38 (Sealed Beam) |
| Color Temperature: | 2700 (Warm White) |
| Diameter: | 4.800 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Lumens: | 1250, 1200 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Angle: | 25° |
| Base: | Medium Screw (E26) |
| Wattage: | 17 |
| Shape: | PAR38 (Sealed Beam) |
| Diameter: | 4.800 in |
| Dimmable: | Yes |