HD Embossed Leather Tool Belt

Item #: 80576

Cat #: 5415L

UPC: 092644552519

to view pricing and more.
Heavy-Duty Embossed Leather Tool Belt, Size: Large [40"-48"], Width: 2"

Overview

Heavy-Duty Embossed Leather Tool Belt, Size: Large [40"-48"], Width: 2"

Cinto para ferramentas gravado em relevo de servi o pesado, grande

Also known as: 092644552519, 5415L

Specifications

Width: 2 in
Material: Leather
Type: Tool Belt
Standards: California Proposition 65
Width: 2 in
Type: Tool Belt
Material: Leather
Standards: California Proposition 65