REXEL logo
Made in USA

Heater Interior, ComPak Series, 1000W 208V

Item #: 805924
Cat #: CS108
UPC: 027418675576
Sign In or Register to view pricing and more.
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1000W 208V *Cadet Part # 67557*

Product Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1000W 208V *Cadet Part # 67557*
Also known as: 027418675576, CS108

Specifications

Wattage: 1000
Volts AC: 208
Mounting: Wall
Family / Style: ComPak
Wattage: 1000
Mounting: Wall
Volts AC: 208
Family / Style: ComPak

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)