Heavy Duty Embossed Tool Belt, M

Item #: 80595

Cat #: 5415

UPC: 092644552502

to view pricing and more.
Documents & Guides
Heavy-Duty Embossed Tool Belt, Medium, Strong, heavy-duty leather

Overview

Heavy-Duty Embossed Tool Belt, Medium, Strong, heavy-duty leather

This Klein Tools Heavy-Duty Medium Embossed Tool Belt features leather material embossed with a basket-weave pattern for added style. Stop searching through your tool bag. Klein Tools' tool belts help provides separate storage for needed tools, gloves and parts for easy access. The belt is secured by a double-tongue buckle and is made to fit 36-44-inch waist sizes.

Also known as: 092644552502, 5415

Specifications

Width: 2 in
Material: Leather
Type: Tool Belt
Color: Tan
Standards: California Proposition 65
Width: 2 in
Type: Tool Belt
Standards: California Proposition 65
Material: Leather
Color: Tan