This product has been discontinued.

Transformer, 350VA, 208/277/380 Primary - 95/115 Secondary, 1PH
Item #: 80609
Cat #: TB81306
UPC: 047503086070
Sign In or Register to view pricing and more.
Documents & Guides
350 VA, 1-Phase, 208/277/380 Volt Primary - 95/115 Volt Secondary, TB Series Industrial Control Transformer
Overview
350 VA, 1-Phase, 208/277/380 Volt Primary - 95/115 Volt Secondary, TB Series Industrial Control Transformer
Also known as: 047503086070, TB81306
Features & Benefits
- Substitute new ICT TB350B006C
- Series parallel connecting links save time and costs
- Mounting plate adapts to various mounting dimensions
- Molded terminal blocks allow easy ring terminal installation
- Optional secondary fuse kit available - PL112702
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 350 |
| Phase: | 1 |
| Primary Voltage: | 277, 380 |
| Secondary Voltage: | 95/115 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 95/115 |
| Volt Amps: | 350 |
| Primary Voltage: | 277, 380 |