Wall Angle Support, fits 24.00, Black, Steel

Item #: 806119

Cat #: LWASK24BLK

UPC: 783510173463

to view pricing and more.
Cable Runway Wall Angle Support fastens ladder rack to a wall or other flat surface. This Wall Angle Support, LWASK24BLK item fits 24.00 with a material of Steel color Black.

Overview

Cable Runway Wall Angle Support fastens ladder rack to a wall or other flat surface. This Wall Angle Support, LWASK24BLK item fits 24.00 with a material of Steel color Black.

The Cable Runway Wall Angle Support provides support to ladder rack from a wall or other flat surface. It is made of 2-inch x 2-inch, 10ga painted or plated steel. The kit includes two J-bolts, nuts and screws.

Also known as: 783510173463, LWASK24BLK

Specifications

Weight: 3 lb
Finish: Powder Coated
Color: Jet Black
Weight: 3 lb
Color: Jet Black
Finish: Powder Coated