
PVC Coated Expansion/Deflection Coupling, Hub Size 3", Iron Alloy With Neoprene Jacket
Item #: 806128
Cat #: XD8-G
UPC: 704508415716
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Expansion/Deflection Coupling, Hub Size 3 Inch, Length 7-5/8 Inch, Width 5-15/16 Inch, Iron Alloy With Neoprene Jacket, For Use Indoors, Outdoors, Buried Underground, or Embedded in Concrete in Non-Hazardous Areas.
Overview
PVC Coated Expansion/Deflection Coupling, Hub Size 3 Inch, Length 7-5/8 Inch, Width 5-15/16 Inch, Iron Alloy With Neoprene Jacket, For Use Indoors, Outdoors, Buried Underground, or Embedded in Concrete in Non-Hazardous Areas.
Designed for reliable conduit protection in demanding installations, this fitting features an inner sleeve that maintains a constant inside diameter in any position, creating a smooth, insulated wireway that helps prevent abrasion and damage to conductor insulation. Suitable for non-hazardous locations indoors or outdoors, it can be installed buried underground or embedded in concrete for added versatility.
Also known as: 704508415716, XD8-G
Specifications
| Diameter: | 3 in |
| Width: | 5 15/16 in |
| Length: | 7 5/8 in |
| Material: | PVC Coated Iron Alloy |
| Diameter: | 3 in |
| Length: | 7 5/8 in |
| Width: | 5 15/16 in |
| Material: | PVC Coated Iron Alloy |