This product may not be available in all locations.

Panel Board, Main Breaker Kit, 150A, 240VAC, Bottom Feed
Item #: 80620
Cat #: BKED150B
UPC: 786687009610
to view pricing and more.
Documents & Guides
150 Amp Main Breaker Kit for PRL1A, Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.
Overview
150 Amp Main Breaker Kit for PRL1A, Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.
Also known as: 786687009610, BKED150B
Specifications
| Type: | Main Breaker |
| Phase: | 3, 1 |
| Volts AC: | 120, 240, 208 |
| Amps: | 150 |
| Interrupt Rating AC: | 65 kA |
| Type: | Main Breaker |
| Volts AC: | 120, 240, 208 |
| Interrupt Rating AC: | 65 kA |
| Phase: | 3, 1 |
| Amps: | 150 |