1
more

Rooftop Pyramid 50 Foam-Based Support, EG, 4"
Item #: 80622
Cat #: RPS50H4EG
UPC: 782856586050
to view pricing and more.
Rooftop Pipe Support, 4" Pier, Supports 50 Pound Loads
Overview
Rooftop Pipe Support, 4" Pier, Supports 50 Pound Loads
Replaces slow and labor-intensive installation methods Supports pipe, conduit, cable tray and equipment on roofs and below raised floors Easily increase load capacity by combining similar nVent CADDY Pyramid supports Protects the roof membrane while absorbing shock and vibration, without absorbing water Metal cover protects against weather and other environmental conditions, such as bird damage
Also known as: 782856586050, RPS50H4EG, pyramid, dps, pier block, strut block, sleeper, pipe support, zilla blocks, roof block
Features & Benefits
- Replaces slow and labor-intensive installation methods
- Supports pipe, conduit, cable tray and equipment on roofs and below raised floors
- Easily increase load capacity by combining similar nVent CADDY Pyramid supports
- Protects the roof membrane while absorbing shock and vibration, without absorbing water
- Metal cover protects against weather and other environmental conditions, such as bird damage
Specifications
| Material: | Steel |
| Finish: | Electrogalvanized |
| Standards: | Build America Buy America Compliant |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Electrogalvanized |