REXEL logo

Snap Closure Strip for 1-5/8" Wide Channels, Steel, 10'

Item #: 80624
Cat #: PS707-10PG
UPC: 702316521582
Sign In or Register to view pricing and more.
Snap Closure Strip for 1-5/8" Wide Channels, Steel, 20 Gauge, Galvanized, 10' Long

Product Overview

Snap Closure Strip for 1-5/8" Wide Channels, Steel, 20 Gauge, Galvanized, 10' Long
Also known as: 702316521582, PS707-10PG, strut cap, strut cover
Frequently Bought Together (50)
Power-Strut
PS200-20PG Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 20'
Power-Strut
PS200-10PG Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Power-Strut
PS655-HG End Cap, PS 200 Series
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Power-Strut
PS6152-EG End Cap, Decorative, Steel/Galvanized
Power-Strut
PS6153-2-WHITE Channel Safety End Cap, For Use With PS 200 Series Channel, Plastic
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Power-Strut
PS888-EG FITTING,FLAT 4 HOLE,7 1/4in,EG
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Power-Strut
PS607-EG Four Hole Corner Angle, Steel, Electro-Galvanized
Power-Strut
038X120 3/8" Threaded Rod, 10'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Power-Strut
PS200EH-20PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8 x 1-5/8 x 20
Power-Strut
PSRS-1/4-EG Spring Nut, Long Spring, Size: 1/4-20, Steel/Electro-Galvanized
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Dottie
HN38 Hex Machine Nut, 3/8-16, Zinc Plated Steel
Power-Strut
PS616-EG Four-Hole Splice Clevis, Length: 7-1/4", Steel/Electro-Galvanized
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Power-Strut
PS619-3/8-EG Square Washer, Flat, 3/8", Steel/Electro-Galvanized
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Power-Strut
PS200-2T3-10PG Channel - Back To Back, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'
Dottie
HN14 Hex Machine Nut, 1/4-20, Zinc Plated Steel
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Power-Strut
PS200-10PG Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Power-Strut
PS655-PG Raceway End Cap, 1-5/8", Pre-Galvanized Steel
Power-Strut
PS2625-1/2-EG Wiring Stud Nut, Size: 1/2-14, Steel/Electro-Galvanized, Limited Quantities Available
Bizline
R1434HB Hex Bolt, Grade 2, Steel, Zinc Plated, 1/4" x 3/4"
Bizline
R12LW Lock Washer, 1/2", Steel
Appleton
CNN-300 Chase Nipple, 1", Zinc Die Cast
3M
1700C-GREEN Vinyl Electrical Tape, Green, 3/4" x 66'
Bridgeport Fittings
323 1" PLASTIC BUSHING,105C
Power-Strut
PS200-20PG Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 20'
Power-Strut
PS6153-5-RED Atkore PS-6153-5-RED
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Hubbell-Raco
5189-0 Weatherproof Cover, 1-Gang, (3) 1/2" Outlet, Gray, Zinc Die Cast
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Bridgeport Fittings
322 3/4" PLASTIC BUSHING, 105C
Power-Strut
PS400KO6-10PG Atkore PS 400 K06 10' PGAL
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Bizline
RR-07-50-0-C Cable Tie, Standard, UV Rated Nylon, Black, 7-1/2", Bag of 100
nVent Caddy
BC Beam Clamp, 1/2" Flange
Power-Strut
PS3033-EG Strut Post Base, Single, 6" X 6" X 3-1/2", Steel/Electro-Galvanized
Appleton
270SA Conduit Body Cover, 3/4", Form 7, Aluminum
OZ Gedney
SLG-200S 2 IN SEALING LKNT
Appleton
CNN-600 Chase Nipple, 2", Zinc Die Cast
Leviton
5362-SI Duplex Receptacle, Ivory, Commercial Grade
Multiple
THHN1STRGRN-CUT 1 AWG THHN Stranded Copper, Green, Cut to Length

Specifications

Type: Closure Strip
Color: Metallic
Material: Steel
Length: 10 ft
Type: Closure Strip
Material: Steel
Color: Metallic
Length: 10 ft

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)