REXEL logo

Electricians Belt

Item #: 80626
Cat #: 5225
UPC: 092644552205
Sign In or Register to view pricing and more.
Kle 5225 Electricians Belt

Product Overview

Kle 5225 Electricians Belt
Also known as: 092644552205, 5225
Frequently Bought Together (39)
Klein
D504-10B 10" Quick-Adjust KlawÖ Pump Pliers
Klein
55421BP14CAMO Tradesman Pro Organizer Backpack
Klein
D213-9NETP Side Cut Pliers, 9-3/8", High Leverage, Fish Tape Pulling
Klein
32581 4-in-1 Electronics Screwdriver
Klein
602-4-INS 1/4" Cabinet Tip Insulated Screwdriver
Klein
6037INS 7'' Round-Shank Screwdriver
Klein
32291 15-In-1 Tamperproof Screwdriver
Klein
44135 Folding Utility Knife, Camo
Klein
11054GLW Hi-Viz Wire Stripper/Cutter
Klein
200048EINS Diagonal Cutting Pliers Angled Head
Klein
D504-10 Pump Pliers, 9-7/8", Max Jaw Opening 2-1/8", Plastic Yellow Handle
Klein
5141 Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack
Klein
32557 Heavy-Duty Multi-Bit Screwdriver/Nut Driver
Klein
JTH610E Hex Key Set, SAE T-Handle, 6-Inch, with Stand, 10-Piece
Klein
85076 7-Piece Screwdriver Set
Klein
647M 7-Piece Magnetic Nut Driver Set
Klein
603-4-INS Phillips Insulated Screwdriver, #2
Klein
5705 Web Work Belt
Klein
635-4 4-Piece Heavy Duty Nut Driver Set
Leviton
223-W Duplex Receptacle, 15A, 125V, 1-15R, White
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Klein
56221 Task Light Kit w/ Clip, LED
Klein
D507-6 Adjustable Wrench Extra Capacity, 6-1/2-Inch
Ergodyne
13648 7 Pocket & 6 Slot Electrician's Tool Pouch
Klein
1019 Klein Kurve® Wire Stripper/Crimper Multi-Tool
Klein
5166 7-pocket Tool Pouch Wht/tl
Klein
32505 11-in-1 with Combo Screw Tips
Klein
5183 Tradesman ProÖ Drill Pouch
Klein
32517 Multi-Bit Tap Tool
Klein
935R Torpedo Level
Klein
56999 Conduit Locknut Wrench, Fits 1/2-Inch, 3/4-Inch
Klein
55564 Camo Phone Holder, 3-3/4" x 6-3/4"
Klein
KLEIN 5240 Maintenance Tool Pouch
Klein
42245 Nail/tool Pouch 5p/leat/rgt/tl
Klein
D2291 Short Nose Telephone Work Pliers
Klein
93LCLS Laser Level, Plumb Spot, Self-Leveling
Klein
5204 Lightweight Utility Belt
Klein
5202M General-Purpose Belt (Medium)
Klein
55473RTB Tradesman Pro™ Tool Master Rolling Tool Bag

Specifications

Type: Tool Belt
Standards: California Proposition 65
Type: Tool Belt
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)