ETNCL ML5609940 ML56 DL ENGINE, 90

Item #: 806336

Cat #: ML5609940

UPC: 080083631186

to view pricing and more.

Overview

MET ML5609940 5 / 6 LED Mod

The ML56 LED downlight system is a flexible solution for your recessed lighting needs. High color fidelity 90 CRI modules are available in three lumen outputs and four color temperatures and because they are compatible with Halo LED housing and many other existing screw based housings, the ML56 LED system can be used in remodel, retrofit and new construction installations. An optional dim-to-warm (D2W™) feature creates an additional lighting solution as it provides a smooth warm transition from 3000K to 1850K when dimmed.

Also known as: 080083631186, ML5609940

Specifications

Type: LED, LED Driver
Length: 6.500 in
Height: 6.500 in
Width: 6.500 in
Type: LED, LED Driver
Height: 6.500 in
Length: 6.500 in
Width: 6.500 in