SER Aluminum, 6-6-6-6 AWG, 5000' Reel

Item #: 806346

Cat #: SER66665000RL

UPC:

to view pricing and more.
Documents & Guides
SER Aluminum, 6-6-6-6 AWG, 5000' Reel

Overview

SER Aluminum, 6-6-6-6 AWG, 5000' Reel
Also known as: SER66665000RL

Specifications

Length: 5000 ft
Volts AC: 600
Gauge: 6 AWG
Conductors: 4
Material: Aluminum
Length: 5000 ft
Gauge: 6 AWG
Material: Aluminum
Volts AC: 600
Conductors: 4