PANEL, NEMA 12 / 25x48

Item #: 8064

Cat #: A25P48

UPC: 783510130282

Sign In or Register to view pricing and more.
HOF A25P48 PANEL NEMA 12 / 25

Overview

HOF A25P48 PANEL NEMA 12 / 25

Optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-in. steel. Mounting hardware included with enclosure.

Also known as: 783510130282, A25P48

Features & Benefits

  • Back panels used with A26 enclosures

Specifications

Color: White
Material: Steel
Width: 48 in
Finish: Powder Coated
Height: 25.880 in
Color: White
Width: 48 in
Height: 25.880 in
Material: Steel
Finish: Powder Coated