Made in USA

Transformer, 50VA, 208/277/380 Primary - 95/115 Secondary, 1PH

Item #: 80640
Cat #: TB81301
UPC: 047503350362
Sign In or Register to view pricing and more.
50 VA, 1-Phase, 208/277/380 Volt Primary - 95/115 Volt Secondary, TB Series Industrial Control Transformer

Overview

50 VA, 1-Phase, 208/277/380 Volt Primary - 95/115 Volt Secondary, TB Series Industrial Control Transformer
Also known as: 047503350362, TB81301

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Volts AC Primary: 277, 380
Volts AC Secondary: 95/115
Volt Amps: 50
Phase: 1
Volts AC Secondary: 95/115
Type: Industrial Control, Transformer
Volts AC Primary: 277, 380

Customer Reviews

No reviews for this product
(0)