REXEL logo

Transformer, 250VA, 208/240/277/380/480V - 24V, TB Series, Control

Item #: 80657
Cat #: TB81325
UPC: 047503085929
Sign In or Register to view pricing and more.
Industrial Control Transformer, TB Series, 250 VA, 1-Phase, Primary: 208/240/277/380/480 Volts, Secondary: 24 Volts

Product Overview

Industrial Control Transformer, TB Series, 250 VA, 1-Phase, Primary: 208/240/277/380/480 Volts, Secondary: 24 Volts
Also known as: 047503085929, TB81325

Specifications

Type: Industrial Control, Transformers
Volt Amps: 250
Phase: 1
Volts AC Primary: 480, 277, 240, 380
Volts AC Secondary: 24
Type: Industrial Control, Transformers
Phase: 1
Volts AC Secondary: 24
Volt Amps: 250
Volts AC Primary: 480, 277, 240, 380

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)