REXEL logo

Trim Open 6in Wht Refl

Item #: 80683
Cat #: TO8
UPC: 785235162296
Sign In or Register to view pricing and more.
Litebox Open White 6" Reflector For Use With Litebox Universal Series

Product Overview

Litebox Open White 6" Reflector For Use With Litebox Universal Series
Also known as: 785235162296, TO8

Documents

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)