REXEL logo

PS 611 EG

Item #: 80695
Cat #: PS611-EG
UPC: 702316518827
Sign In or Register to view pricing and more.
PS 611: Zee Support: Use With PS 200,PS 210 and PS 500 2T3 , PS 611 EG

Product Overview

PS 611: Zee Support: Use With PS 200,PS 210 and PS 500 2T3 , PS 611 EG
Also known as: 702316518827, PS611-EG

Documents

Frequently Bought Together (41)
Power-Strut
PS714-EG Tee Splice Plate, 4-Hole, 5-3/8" x 3-1/2", Steel/Electro-Galvanized
Power-Strut
PSTG-1/2-EG Top Grip Nut, Size: 1/2-13, Steel/Electro-Galvanized
Appleton
UNF150NR Union, 1 1/2", Female/Female, Explosionproof, Malleable Iron
Appleton
UNF250R Union, 2-1/2", Female/Female, Explosionproof, Malleable Iron
Appleton
UNF200NR Union, 2", Female/Female, Explosionproof, Malleable Iron
Appleton
GIB-400L-4AC Grounding Bushing, 4", Threaded, Insulated, Malleable Iron
Appleton
UNF300R Union, 3", Female/Female, Explosionproof, Malleable Iron
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Power-Strut
PS604-EG Two Hole Corner Angle, Steel/Electro-Galvanized
Power-Strut
PS200EH-10HG Channel - Elongated Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 1-5/8" x 10'
Power-Strut
PS633-45-DEG-EG Two Hole Open Angle Connector, 45°, 9/16" Bolt, Steel
Dottie
LW12 Lock Washer, 1/2", Steel
Power-Strut
PS624-45-DEG-EG Closed Angle Connector, 2-Hole, 45°, Steel/Electro-Galvanized
Power-Strut
PS660-EG 4-Hole Corner Angle
Power-Strut
PS624-45-DEG-ZD Connecting Plate
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Ideal
89-610 Barrier Strip, 12-Circuit, 22 - 10 AWG, 30 Amp, 600 Volt
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Dottie
FW12 Flat Washer, 1/2", Steel
Dottie
HN12 Hex Nut, 1/2-13, Zinc Plated Steel
Power-Strut
PS619-3/8-EG Square Washer, Flat, 3/8", Steel/Electro-Galvanized
Power-Strut
PS619-1/2-EG Square Washer, Flat, 1/2", Steel, Electro-Galvanized
Appleton
LB57 Conduit Body, Type: LB, Form 7, Size: 1-1/2", Grayloy Iron
Eaton B-Line
B201ZN SQUARE WASHER, 7/16-IN. HOLE, 3/8-IN. BOLT, ZINC PLATED
Eaton B-Line
B129ZN TWO HOLE SPLICE PLATE, ZINC PLATED
Eaton B-Line
N224ZN SPRING NUT, 1/4-IN.-20 THREAD, 1/4-IN. NUT
Power-Strut
POW PS928-EG PS 928; ZEE SUPPORT;
Multiple
GRC075X600 3/4" x 6" Galvanized Conduit Nipple
Superstrut
CPC100 1IN COBRA (1.100-1.400) STD.PK.100
Cooper Crouse-Hinds
ST2 Conduit Hub, 3/4", Insulated, Zinc Die Cast
Appleton
CL-50MN Rigid/IMC Conduit Strap, 1-Hole, 1/2", Malleable Iron, Hot Dipped Galvanized
Appleton
BH-501 Beam Clamp, 1-1/2", Malleable Iron
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Power-Strut
PS745-EG Three Hole Corner Angle
Appleton
570F Conduit Body Cover, 1-1/2", Type Wedge, Form 7, Iron Alloy
Appleton
BBU-75 Conduit Bushing, Insulating, 3/4", Threaded, Plastic
Appleton
270F Conduit Body Cover, 3/4", Form 7, Iron Alloy
Appleton
8465 4" Square Cover, Flat, Blank
Appleton
PLG-75R Close-Up Plug, Recessed Head, 3/4", Explosionproof, Steel
Appleton
UNY50NR Union, 1/2", Male/Female, Explosionproof, Steel
Appleton
GASK572 Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)