LED Lightbar Kit

Item #: 806969

Cat #: UR-24-35K-FD-LB-3

UPC: 849665004714

to view pricing and more.
Documents & Guides
LED Lightbar, Input Voltage: 120/277V, 3500K, 36 Watts, 80 CRI. ***Must be purchased with driver# 120640 or 149437***

Overview

LED Lightbar, Input Voltage: 120/277V, 3500K, 36 Watts, 80 CRI. ***Must be purchased with driver# 120640 or 149437***

The UR Series 2ft (610mm) LED upgrade kit delivers 3600 lumens of enhanced spectrum 80 CRI light while achieving 100 lumens per watt at the system level. This innovative kit is designed for retrofitting existing 1' x 2' (305mm x 610mm) or 2' x 2' (610mm x 610mm) fixtures to energy saving LED. The UR Series is available in neutral or cool color temperatures and with step dimming or 0-10V dimming. The UR Series upgrade kit is easy to install and fits into almost any existing linear fluorescent fixture making it a perfect upgrade option where energy savings and long life are critical.

Also known as: 849665004714, UR-24-35K-FD-LB-3

Specifications

Light Technology: LED
Volts AC Range: 120 - 277
Light Technology: LED
Volts AC Range: 120 - 277