Powerline Padded Tool Belt - Large

Item #: 80710

Cat #: 5704L

UPC: 092644551635

to view pricing and more.
PowerLine Padded Tool Belt, Waist Size: 36" - 40", Width: 2", Size: Large

Overview

PowerLine Padded Tool Belt, Waist Size: 36" - 40", Width: 2", Size: Large

Right out of the package, you'll feel like you've been wearing it for years. Constructed of double layered 1000 denier Cordura® fabric, this heavy duty tool belt naturally forms and hugs the body for comfortable, everyday use. Double nylon-stitched and rivet reinforced for exceptional resistance to abrasion, punctures, and tearing. Lightweight and comfortable in warm climates, soft and pliable in cold climates.

Also known as: 092644551635, 5704L

Specifications

Type: Tool Belt
Standards: California Proposition 65
Type: Tool Belt
Standards: California Proposition 65