Interior Assembly, BR Style, 1-Inch, Load Center Renewal Part, 125A, 4C/2S

Item #: 807131

Cat #: 24INT125B

UPC: 786676001885

to view pricing and more.
Documents & Guides
Interior Assembly, BR Style, 1-Inch, Load Center Renewal Part, 125 Amp, 1-Phase, 4 Circuits, 2 Spaces, (1) 1/0-#14 AWG Cu, 2/0-12 AWG Al at 60°C or 75°C, Aluminum Bus

Overview

Interior Assembly, BR Style, 1-Inch, Load Center Renewal Part, 125 Amp, 1-Phase, 4 Circuits, 2 Spaces, (1) 1/0-#14 AWG Cu, 2/0-12 AWG Al at 60°C or 75°C, Aluminum Bus

Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets

Also known as: 786676001885, 24INT125B

Specifications

Amps: 125
Type: Interior, Renewal
Spaces: 2
Circuits: 4
Family / Style: BR
Material: Aluminum
Amps: 125
Spaces: 2
Family / Style: BR
Type: Interior, Renewal
Circuits: 4
Material: Aluminum