Voltage & Conduit Marker,"277/480V", Large

Item #: 80722

Cat #: 44-298

UPC: 783250442980

to view pricing and more.
Documents & Guides
IDEAL, Marker Card, Voltage And Conduit, Large, Size: 2-1/4 IN Width, Length: 9 IN, Material: Vinyl-Impregnated Cloth, Legend: 277/480V, Temperature Range: -40 to 180 DEG F, Text Size: 1-3/4 IN, Adhesion: 45 OZ/IN Width Ultimate

Overview

IDEAL, Marker Card, Voltage And Conduit, Large, Size: 2-1/4 IN Width, Length: 9 IN, Material: Vinyl-Impregnated Cloth, Legend: 277/480V, Temperature Range: -40 to 180 DEG F, Text Size: 1-3/4 IN, Adhesion: 45 OZ/IN Width Ultimate
Also known as: 783250442980, 44-298

Specifications

Width: 2 1/4 in
Type: 277/480 Volt, Label
Material: Vinyl
Color: Orange
Length: 9 in
Standards: California Proposition 65
Width: 2 1/4 in
Material: Vinyl
Length: 9 in
Type: 277/480 Volt, Label
Color: Orange
Standards: California Proposition 65