REXEL logo

Powerline Padded Tool-belt Med

Item #: 80729
Cat #: 5704M
UPC: 092644551628
Sign In or Register to view pricing and more.
Kle 5704m Med Padded Toolbelt

Product Overview

Kle 5704m Med Padded Toolbelt
Also known as: 092644551628, 5704M
Frequently Bought Together (50)
Klein
5712 Tape Measure Pouch
Klein
5165 10-Pocket Tool Pouch
Klein
85191 Conduit Fitting/Reaming Screwdriver
Klein
J2068C All-purpose Pliers
Klein
602-4DD Demolition Driver, 4", 1/4'' Keystone
Klein
5719 PowerLineÖ 18 Pocket Tool Pouch
Klein
85191 Conduit Fitting/Reaming Screwdriver
Klein
19352 Conduit Reamer
Fluke
FLUKE-1AC-A1-II VoltAlert Voltage Detector, 90-1000VAC
Milwaukee
2360-20 M18™ ROVER Dual Power Flood Light
Milwaukee
48-55-3530 Contractor Bag
Klein
70591 9-Piece Hex Key Set
Klein
5456 Slotted Hammer Holder
Klein
K1412 Non-Metallic Cable Stripper/Cutter
Klein
D200028GLW Klein D200028 8-1/16" Hi-Viz Diagonal Cutting Pliers
Dottie
5609 5" Back Support Comfort Belt, 20 Pocket - Size: 29"- 46"
Knipex
87-01-180-SBA Pump Pliers, 7", Max Jaw Opening 1-1/4", 11 Settings
Klein
603-7 Phillips Screwdriver, #2
Klein
44133 Retractable Utility Knife
Klein
725 Jab Saw, 6"
Klein
5167 11-Pocket Tool Pouch
Klein
70579 5-Piece Hex Key Set
Klein
5707 Tape Measure Holder
Klein
85076 7-Piece Screwdriver Set
Klein
808-16 Straight Claw Hammer, Heavy Duty, 16oz
Klein
44001 Lockback Knife, 2-1/2" Drop Point Blade
Klein
J213-9NETP 9-1/2" Side Cutting/Pulling Pliers
Klein
5164 8 Pocket Tool Pouch Slotted
Klein
31872 Carbide Hole Cutter Set, 4-Piece
Klein
JTH910E Hex Key Set, SAE, T-Handle, 9-Inch with Stand, 10-Piece
Klein
70220 Impact Tool Set
Klein
32559 6-in-1 Extended-Reach Screwdriver/Nut Driver
Klein
D509-8 Adjustable Wrench, Extra-Wide Jaw, 8-Inch
Klein
NCVT-3 Non-Contact Voltage Tester *** Discontinued ***
Klein
86225 Tape Measure, Magnetic Dual End-Hook, Double-Sided, 25' *** Discontinued ***
Klein
32290 15-In-1 Screwdriver
Klein
32560 6-Piece Multi-Bit Extended-Reach Kit
Klein
MM600 Digital Multimeter, Auto-Ranging, 1000V
Klein
KLE JTH4E17 1/2 HEX JOURNEYM
Klein
33532-INS Screwdriver Set, 1000V Insulated Slotted and Phillips, 2-Pc
Klein
5706 Blk Cordura Hammer Holder
Klein
68245 Reversible Ratcheting Box Wrench Set, 5-Piece
Klein
85664 4-Piece Square-Recess Screwdriver
Klein
44213 Bearing-Assisted Open Pocket Knife
Klein
55895 Tradesman Pro™ Magnetic Wristband
Klein
NCVT-6 Non-Contact Voltage Tester with Laser Distance Meter
Klein
32799 Pro Impact Power Bit Set, 26 Piece
Klein
5539LCPAK LARGE ASSORTED CANVAS ZIPPER BAGS 3-PACK
Klein
60100 Hard Hat, Non-Vented, Cap Style
Klein
ET600 Insulation Resistance Tester

Specifications

Type: Tool Belt
Standards: California Proposition 65
Type: Tool Belt
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)