LED Striplight, 48", 5000 Lumen, 4000K, 120-277V, 80CRI

Item #: 807429

Cat #: ZL1NL485000LMFSTMVOLT40K80CRIWH

UPC: 190887789027

to view pricing and more.
Documents & Guides
LED Striplight, 4 Foot, 4000 Lumens, 4000K, 120-277 Volt, 80CRI, Frosted Diffuser, White

Overview

LED Striplight, 4 Foot, 4000 Lumens, 4000K, 120-277 Volt, 80CRI, Frosted Diffuser, White
Also known as: 190887789027, ZL1NL485000LMFSTMVOLT40K80CRIWH

Specifications

Wattage: 34
Color Temperature: 4000 (Cool White)
Color: Frosted, White
Length: 4 ft
Material: Steel
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 34
Color: Frosted, White
Material: Steel
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED