nVent CADDY Pyramid RL Fixed Roller Support, 6" Max Pipe

Item #: 807493

Cat #: PRF6

UPC: 782856843078

to view pricing and more.
Documents & Guides
ERC PRF6 PYRAMID FIXED ROLLER

Overview

ERC PRF6 PYRAMID FIXED ROLLER

Provides a fixed height roller to support up to 6" schedule 40 (DN150) nominal pipe.

Also known as: 782856843078, PRF6

Features & Benefits

  • Roller-based support designed specifically for rooftop applications
  • Roller capability allows longitudinal movement of pipe, resulting from thermal expansion or contraction
  • Polymeric rollers ensure corrosion free rotation
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Ready to use out of the box, saving installation time and labor
  • Hot-dip galvanized and UV stabilized for long lasting performance

Specifications

Length: 19 in
Weight: 3 lb
Material: Polyethylene
Height: 6.250 in
Finish: Hot Dipped Galvanized
Width: 203 in
Length: 19 in
Material: Polyethylene
Finish: Hot Dipped Galvanized
Weight: 3 lb
Height: 6.250 in
Width: 203 in