REXEL logo

Multi-Function Clip, Rigid: 1/2", EMT: 3/4", Rod: 1/4", Steel

Item #: 80765
Cat #: 4Z3412P
UPC: 782856502623
Sign In or Register to view pricing and more.
Multi-Function Clip, Rigid: 1/2", EMT: 3/4 Inch, Rod: 1/4 Inch, Wire: #12, Flange: 1/8 - 3/8 Inch, Steel

Product Overview

Multi-Function Clip, Rigid: 1/2", EMT: 3/4 Inch, Rod: 1/4 Inch, Wire: #12, Flange: 1/8 - 3/8 Inch, Steel
Also known as: 782856502623, 4Z3412P
Frequently Bought Together (51)
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
STL075RW100CL Flexible Steel Conduit, 3/4", 100' Coil
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Hubbell-Raco
832 4-11/16" Square Cover, Flat, Blank
Dottie
LW38 Lock Washer, 3/8", Steel
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
STL050RW100CL Flexible Steel Conduit, 1/2", 100' Coil
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
nVent Caddy
TSGB16 Screw Gun Box Bracket, 11-18" Stud Spacing
nVent Caddy
12P24SM Flange-Mount Conduit Clip, 3/4" Conduit, 1/8" to 1/4" Flanges
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
nVent Caddy
K12 Conduit Hanger to Flange/Wire/Rod, Diameter: 1/4 - 3/4", Steel
Orbit Industries
BCHS-10 Conduit/Box Support Hanger, Fits Up To 6" x "6 Box, Steel/Galvanized
Multiple
THHN12STRORN500RL 12 AWG THHN/THWN Stranded Copper, Orange, 500'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
075RED Red EMT Conduit, 3/4" Galvanized Steel, 10'
Multiple
4X4X4-JCT-BOX-W/CVR Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 4"
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Multiple
6X6X6-JCT-BOX-W/CVR Junction Box, NEMA 4X, Screw Cover, 6" x 6" x 6"
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Dottie
RC2 3/8" Rod Coupling
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
nVent Caddy
MSF Box Support For Metal/Wood Studs, Type: Snap-On, Steel
nVent Caddy
350 4" Screw-On Box Support
Hubbell-Raco
2053 Conduit Hanger with Bolt, 3/4", Steel
Power-Strut
PSNS-1/4-EG Channel Nut Without Spring, 1/4", Steel/Electro-Galvanized
Multiple
THHN12STRGRY500RL 12 AWG THHN/THWN Stranded Copper, Gray, 500'
nVent Caddy
812MB18A Combination Box/Conduit Hanger, Drop Wire/Rod/Beam, 1/2" or 3/4"
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
nVent Caddy
TSGB16 Screw Gun Box Bracket, 11-18" Stud Spacing
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Power-Strut
025X120 1/4" Threaded Rod, 10'
Hubbell-Raco
5372-0 WP Round Box, 4", Depth: 1-1/2", AL, (5) 3/4" Hubs
Dottie
RMC1438 1/4" Machine Screw
Multiple
GRC075 3/4" Galvanized Coupling
Appleton
8468C 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Hubbell-Raco
2023 EMT Set Screw Coupling, Steel, 3/4"
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
American Fittings Corp
EC750US Steel Compression Connector
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
STL075RW100CL Flexible Steel Conduit, 3/4", 100' Coil
Dottie
RMC1434 1/4" Machine Screw
American Fittings Corp
EC760US Steel Compression Coupling
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
nVent Caddy
4Z34812M Multi-Function Clip, Wire Size #12 to 3/8", Flange Size 1/8 to 3/8"
nVent Caddy
CD1B Conduit Hanger with Bolt, Diameter: 3/4", Steel
Dottie
RMC141 Round Head Machine Screw, 1/4" x 1", Steel
H-152-OS-X-10FT-PRE-GALV 71020 H-152-OS X 10FT PRE-GALV STRUT

Specifications

Diameter: 3/4 in, 1/2 in
Type: Multi-Clip
Material: Steel
Diameter: 3/4 in, 1/2 in
Material: Steel
Type: Multi-Clip

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)