This product has been discontinued.

Transformer, 1.5KVA, 220/230/240x440/460/480 - 120/115/110, Control
Item #: 80787
Cat #: TA281218
UPC: 047503311103
to view pricing and more.
Documents & Guides
Transformer, 1.5KVA, 220/230/240x440/460/480 - 120/115/110, Control1.5 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. TA Series Industrial Control Transformer.
Overview
Transformer, 1.5KVA, 220/230/240x440/460/480 - 120/115/110, Control1.5 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. TA Series Industrial Control Transformer.
Also known as: 047503311103, TA281218
Features & Benefits
- Substitute new ICT TB1500B008C
- Series parallel connecting links save time and costs
- Mounting plate adapts to various mounting dimensions
- Optional secondary fuse kit available - PL112705
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 1.500kVA |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 220/440 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 220/440 |
| Volt Amps: | 1.500kVA |
| Secondary Voltage: | 120, 115, 110 |