REXEL logo

Multi-Function Clip, Wire Size #12 to 3/8", Flange Size 1/8 to 3/8"

Item #: 80801
Cat #: 4Z34812M
UPC: 782856502104
Sign In or Register to view pricing and more.
Multi-plus 1/2" or 3/4" conduit - Wire Size #12 wire thru 1/4" - Flange Size 1/8"-3/8". Standard Packaging Quantity: 100.

Product Overview

Multi-plus 1/2" or 3/4" conduit - Wire Size #12 wire thru 1/4" - Flange Size 1/8"-3/8". Standard Packaging Quantity: 100.
Also known as: 782856502104, 4Z34812M
Frequently Bought Together (71)
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
nVent Caddy
K12 Conduit Hanger to Flange/Wire/Rod, Diameter: 1/4 - 3/4", Steel
nVent Caddy
TSGB16 Screw Gun Box Bracket, 11-18" Stud Spacing
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Hubbell-Raco
2023 EMT Set Screw Coupling, Steel, 3/4"
Power-Strut
025X120 1/4" Threaded Rod, 10'
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
nVent Caddy
4Z34 Multi-Function Clip, Wire Size #12 to 1/4", Flange Size 1/8 to 3/8"
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
nVent Caddy
812MB18A Combination Box/Conduit Hanger, Drop Wire/Rod/Beam, 1/2" or 3/4"
Multiple
STL075RW100CL Flexible Steel Conduit, 3/4", 100' Coil
nVent Caddy
K12 Conduit Hanger to Flange/Wire/Rod, Diameter: 1/4 - 3/4", Steel
nVent Caddy
4Z34 Multi-Function Clip, Wire Size #12 to 1/4", Flange Size 1/8 to 3/8"
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Arlington
EMT100 EMT Insulating Bushing, 1", Non-Metallic
nVent Caddy
4Z3416M MULTI-FUNCTION CLIP,WIRE ROD FLNG W/1CONDUIT
Dottie
HN14 Hex Machine Nut, 1/4-20, Zinc Plated Steel
nVent Caddy
812MB18 Combination Box/Conduit Hanger, Drop Wire/Rod/Beam, 1/2" or 3/4"
Arlington
EMT75 EMT Insulating Bushing, 3/4", Non-Metallic
Eaton B-Line
ATR-1/4X120-ZN All Threaded Rod, Zinc-Plated, 1/4" x 10'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Hubbell-Raco
2123 EMT Set Screw Connector, 3/4", Insulated, Steel
Appleton
8465 4" Square Cover, Flat, Blank
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Power-Strut
038X120 3/8" Threaded Rod, 10'
Hubbell-Raco
2102 Flex Connector, Squeeze Type, 1/2", Malleable
nVent Caddy
CD1B Conduit Hanger with Bolt, Diameter: 3/4", Steel
nVent Caddy
K16 Conduit Hanger to Flange/Wire/Rod, Diameter: 1 - 3/4", Steel
Multiple
THHN12SOLGRN500RL 12 AWG THHN Solid Copper, Green, 500'
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
nVent Caddy
CS812D Screw-On Conduit Support, Attaches 1/2" and 3/4" EMT/MC/AC to Stud
Dottie
HN38 Hex Machine Nut, 3/8-16, Zinc Plated Steel
Hubbell-Raco
832 4-11/16" Square Cover, Flat, Blank
nVent Caddy
KX Conduit Hanger MC/AC or BX, #8 to #12 Wire Size, Steel
nVent Caddy
BC Beam Clamp, 1/2" Flange
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
nVent Caddy
K8 Conduit Hanger to Flange/Wire/Rod, Diameter: 1/2 - 1/4", Steel
Dottie
CWS10 Ceiling Wire, 10' Straight, Galvanized
Arlington
AS4 Anti-Short Bushing, 3/4", Non-Metallic
nVent Caddy
812M Conduit Clips, 1/2 - 3/4" Conduit, 9/32" Hole, 1/4-20 Thread, Steel
nVent Caddy
TSGB16 Screw Gun Box Bracket, 11-18" Stud Spacing
nVent Caddy
CD2B Conduit Hanger with Bolt, Diameter: 1", Steel
nVent Caddy
4Z3416M MULTI-FUNCTION CLIP,WIRE ROD FLNG W/1CONDUIT
Bizline
RXC 1601838 INVERTED PAINT CLEAR
Multiple
THHN3STRBLK-CUT 3 AWG THHN Stranded Copper, Black, Cut to Length
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
nVent Caddy
812M24 Flange- Mount Conduit Clip, Type: Hammer-On, 3/4" Conduit, Steel
Appleton
4100ST EMT Set Screw Connector, 1 inch, Insulated, Steel
3M
SPB-14 Wire Marker Booklet
Ideal
30-3392 Grounding Pigtail, Green, 12 AWG, Length: 8", Box of 50
Hubbell-Raco
3302 Flex Connector, Straight, Insulated, Squeeze, 1/2", Malleable Iron
Bizline
R14RC Ground Rod Coupler, 1/4", Steel/Zinc Plated
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Hubbell-Raco
3203 Flex Connector, 90°, 3/4", Type: Squeeze, Insulated, Malleable Iron
Appleton
NTC-75 Rigid Compression Connector, 3/4", Threadless, Steel
Ideal
WT51-B Wire Connector, Winged, 18 to 12 AWG, 600V, Yellow
Ideal
WT52-B Wire Connector, Winged, 14 to 12 AWG, 600V, Red
Appleton
4QS-975T Liquidtight Connector, 90°, 3/4", Insulated, Steel
Appleton
PLG-200 Close-Up Plug, Recessed Head, 2", Explosionproof, Malleable
nVent Caddy
4Z34 Multi-Function Clip, Wire Size #12 to 1/4", Flange Size 1/8 to 3/8"
Appleton
AMC-50 MC/AC/FM Cable Connector, Screw Clamp, 1/2", Steel
Arlington
5010AST MC/AC/Flex Connector, 1/2", Insulated, Die-Cast Zinc
nVent Caddy
812M Conduit Clips, 1/2 - 3/4" Conduit, 9/32" Hole, 1/4-20 Thread, Steel
Multiple
025X72 All Threaded Rod, Zinc-Plated, 1/4" x 6'
Appleton
RWN-505 Reducing Washer, 1" x 3/4", Steel
nVent Caddy
K12 Conduit Hanger to Flange/Wire/Rod, Diameter: 1/4 - 3/4", Steel
Bizline
DFM12720 Hex Washer Head - Blue Concrete Screw Anchor, 1/4" x 1-1/4", Carbon Steel

Specifications

Diameter: 3/4 in, 1/2 in
Type: Multi-Function Clip
Material: Steel
Diameter: 3/4 in, 1/2 in
Material: Steel
Type: Multi-Function Clip

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)