056H17E5305 1 1725 EPNV 56C 3/60/230/460

Item #: 808022
Cat #: Y604
UPC: 722856025067
Sign In or Register to view pricing and more.
Documents & Guides

Overview

MAR Y604 MOTOR
Also known as: 722856025067, Y604

Specifications

Horsepower: 1
Phase: 3
Volts AC Range: 230
Poles: 4
Mounting: Foot
Material: Rolled Steel
Family / Style: Black Max
Size: 56C
RPM: 1725
Amps Range: 1.500 - 3
Horsepower: 1
Volts AC Range: 230
Mounting: Foot
Family / Style: Black Max
RPM: 1725
Phase: 3
Poles: 4
Material: Rolled Steel
Size: 56C
Amps Range: 1.500 - 3

Customer Reviews

No reviews for this product
(0)