
Drywall Screw, Bugle Head, Phillips, Black Phosphate, 6 x 1-1/4" 100/PK
Item #: 80814
Cat #: R6114DS
UPC: 705591194854
to view pricing and more.
Documents & Guides
Drywall Screw, Self-Piercing - Fine Thread, Bugle Head - Phillips, #6 x 1-1/4", Black Phosphate, Order of 1 Each = Pack of 100
Overview
Drywall Screw, Self-Piercing - Fine Thread, Bugle Head - Phillips, #6 x 1-1/4", Black Phosphate, Order of 1 Each = Pack of 100
Self-piercing screws are special fasteners that are designed to pierce light gauge metals and tap their own mating threads as they're driven into the material. They are essentially the same as self-tapping screws, but with extra-sharp points that allow them to penetrate sheet metal.
Also known as: 705591194854, R6114DS
Specifications
| Length: | 1 1/4 in |
| Screw Head: | Bugle |
| Drive: | Phillips |
| Color: | Black |
| Size: | # 6 |
| Material: | Steel |
| Thread: | Fine |
| Length: | 1 1/4 in |
| Drive: | Phillips |
| Size: | # 6 |
| Thread: | Fine |
| Screw Head: | Bugle |
| Color: | Black |
| Material: | Steel |