Push Button, Flush Yellow Head, 1NO/NC Contact, 10A, 600V, Momentary

Item #: 808394

Cat #: CR104PBG91E1

UPC: 783166280041

to view pricing and more.
Documents & Guides
Push Button, Flush Yellow Head, 1 Normally Open 1 Normally Closed, Contact, 10 Amp, 600 Volt, Momentary

Overview

Push Button, Flush Yellow Head, 1 Normally Open 1 Normally Closed, Contact, 10 Amp, 600 Volt, Momentary
Also known as: 783166280041, CR104PBG91E1

Specifications

Mounting: Panel
Poles: 2
Type: Flush, Momentary, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Color: Yellow
Mounting: Panel
Type: Flush, Momentary, Pushbutton
Size: 30 mm
Volts AC: 600
Poles: 2
Amps: 10
Family / Style: CR104
Color: Yellow