4-Tier Garden Light, Green.

Item #: 808511

Cat #: 5893-8

UPC: 050169589380

to view pricing and more.
Garden Light, 4-Tier, 60W, Color: Green.

Overview

Garden Light, 4-Tier, 60W, Color: Green.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes screw-in clear glass globe Includes gasket and mounting hardware Multi-lingual instructions in each package

Also known as: 050169589380, 5893-8

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powdercoat finish provides maximum weatherability and scratch-resistance
  • Accepts 60 watt maximum lamps
  • Includes screw-in clear glass globe, wire connectors, gasket, and multi-lingual instructions

Specifications

Color: Green
Volts AC: 120
Wattage: 60
Standards: California Proposition 65
Color: Green
Wattage: 60
Volts AC: 120
Standards: California Proposition 65