REXEL logo

Lock-Out Tag, Heavy Duty/Laminated, Plastic, Card of 5 Each

Item #: 80863
Cat #: 44-832
UPC: 783250448326
Sign In or Register to view pricing and more.
Lock-Out Tag, Heavy Duty/Laminated, Plastic, InchDo Not Operate - Electricians At Work Inch, Card of 5 Each

Product Overview

Lock-Out Tag, Heavy Duty/Laminated, Plastic, InchDo Not Operate - Electricians At Work Inch, Card of 5 Each
Also known as: 783250448326, 44-832

Documents

Frequently Bought Together (57)
Ideal
44-971 Standard Lockout/Tagout Kit
ABB
MS132-2.5 1.6 - 2.5 FLA. MMP, MS132
ABB
AF09-30-10-13 Contactor, 25A, 3P, 600VAC, IEC, 100-250V AC/DC Coil
ABB
MS132-4.0 2.5 - 4.0 FLA. MMP, MS132
ABB
BEA16-4 Close Coupling Adapter, MS116, MS132
Ideal
44-809 Universal Single-Pole Breaker Lockout, 277V
ABB
PS1-5-0-65 Ms116/132 Busbar 65a 5-mmp 0-aux
Ideal
44-783 Breaker, Lockout, Universal Multi-Pole, for Breakers with Tie Bar
Ideal
44-807 Breaker Lockout, Single/Multipole, 480/600VAC
Ideal
44-801 Safety Lockout Hasps - Red, 2 per Pack
Ideal
44-801 Safety Lockout Hasps - Red, 2 per Pack
Brady
103533 Red Safety Lockout Padlock
Ideal
44-916 Safety Lockout Padlock, Red
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue
Ideal
44-830 Heavy-Duty Lockout Tags - White, 5 per Pack
Streamlight
66118 LED Stylus Pro Pen Light
Ideal
44-783 Breaker, Lockout, Universal Multi-Pole, for Breakers with Tie Bar
Ideal
31-321 Foam Carrier, 2"
Ideal
31-320 Foam Carrier, 1-1/2"
Ideal
31-319 1-1/4" Foam Carrier
Ideal
31-318 Foam Carrier, 1"
Ideal
44-103 Wire Marker Book, (10) Each 1-48, Includes: 1-1/2" Markers
Dottie
RW41 1-1/4" x 1/2" Reducing Washer
Dottie
RW86 3" x 2" Reducing Washer
Orbit Industries
BHT-1 T-Bar Bracket Hanger, 24" Length
Multiple
GRC100XCL 1" x 1-1/2" Galvanized Conduit Nipple, Closed
Multiple
GRC200X300 2" x 3" Galvanized Conduit Nipple
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Multiple
150 EMT Conduit, 1-1/2", Galvanized Steel, 10'
Bridgeport Fittings
386-DC Grounding Bushing, 2", Threaded, Insulated, Zinc Die Cast
Bridgeport Fittings
388-DC Grounding Bushing, 3", Threaded, Insulated, Zinc Die Cast
IToolco
GRD01 Ground Rod Dawg, Steel, 3/8", 1/2”, 5/8”, 3/4"
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Thomas & Betts
LS-106 Locknut, Sealing Type, 2", Steel With Zinc Finish
Ideal
44-103 Wire Marker Book, (10) Each 1-48, Includes: 1-1/2" Markers
3M
FP301-1-48-BLACK-5-PCS Heat Shrink, Thin-Wall, 1", Black, 48"
Dottie
D60S 3-Piece Knockout Seal, 2", Steel
Ideal
44-833 Heavy-Duty Lockout Tags - Red Striped, 5 per Pack
Eaton/Bussmann Series
FRS-R-30 Fuse, 30 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron
Multiple
THHN6STRBLK2500RL 6 AWG THHN Stranded Copper, Black, 2500'
Ideal
44-916 Safety Lockout Padlock, Red
Dottie
D30S 3-Piece Knockout Seal, 1", Steel
Multiple
THHN6STRGRN1000RL 6 AWG THHN Stranded Copper, Green, 1000'
Bizline
R1434RHC Round Head Machine Screw, Slot/Phillips Combo, 1/4" x 3/4"
Burndy
GRC58 Ground Rod Clamp, 5/8", 10 AWG to 1 AWG, Direct Burial Rated
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
nVent Hoffman
ASE6X6X4NK Pull Box 6" x 6" x 4"
Ideal
31-317 3/4" Foam Carrier
Power-Strut
PS200-10PG Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Ideal
44-102 Wire Marker Booklet, Legend: A-Z, 0-15, +, -, 1-1/2" Markers
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Ideal
44-800 Safety Lockout Hasps - Red, 3 per Pack
Ideal
44-916 Safety Lockout Padlock, Red
Tappan Wire & Cable
1880AB2M/CMP Shielded Plenum Cable, CMP, 18 AWG, 2 Conductor, White, 1000'
Littelfuse
FLNR400ID 400A, 250VAC/125VDC, Class RK5 Time Delay Fuse
3M
SPB-01 Wire Marker Booklet
Hubbell-Raco
803C 4" Square Exposed Work Cover, (2) Toggle Switch

Specifications

Type: Lockout Tag
Material: Plastic
Color: White
Type: Lockout Tag
Color: White
Material: Plastic

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)