1
more

BUSS 170M3169 FUSE 400A 690V 1*/110
Item #: 808756
Cat #: 170M3169
UPC: 051712795012
Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3169 FUSE 400A 690V 1
Overview
BUS 170M3169 FUSE 400A 690V 1
Also known as: 051712795012, 170M3169
Specifications
| Type: | Square Body |
| Type: | Square Body |