REXEL logo

Cabinet Tip Miniature Screwdriver, 1/8"

Item #: 80884
Cat #: 608-4
UPC: 092644854675
Sign In or Register to view pricing and more.
Miniature Screwdriver, Length: 6-3/4", Shank Length: 4", Slotted Cabinet Tip (1/8")

Product Overview

Miniature Screwdriver, Length: 6-3/4", Shank Length: 4", Slotted Cabinet Tip (1/8")
Also known as: 092644854675, 608-4
Frequently Bought Together (74)
Klein
607-3 Cabinet Tip Miniature Screwdriver, 3/32"
Klein
604-3 #0 Phillips Miniature Screwdriver
Klein
601-6 Cabinet Tip Screwdriver, 3/16"
Klein
32500 11-in-1 Screwdriver/Nut Driver
Klein
606-2 1/16" Keystone Miniature Screwdriver
Klein
603-4 Phillips Screwdriver, #2
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Klein
601-4 Cabinet Tip Screwdriver, 3/16"
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Klein
662 Square-Recess Screwdriver, #2
Fluke
FLUKE-1AC-A1-II VoltAlert Voltage Detector, 90-1000VAC
Klein
603-3 #1 Phillips Screwdriver
Klein
605-6 Cabinet Tip Heavy Duty Screwdriver, 1/4"
Klein
85484 4-Piece Miniature Screwdriver Set
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Klein
600-4 Heavy Duty Screwdriver, Square Shank, 1/4"
Klein
J2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Klein
D2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
70591 9-Piece Hex Key Set
Klein
70579 5-Piece Hex Key Set
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Klein
D275-5 Lightweight Flush Cutter, 5"
Klein
32477 10-in-1 Screwdriver/Nut Driver
Ideal
45-615 Wire Stripper, 8-18 AWG
Klein
603-4 Phillips Screwdriver, #2
Klein
662 Square-Recess Screwdriver, #2
Klein
600-4 Heavy Duty Screwdriver, Square Shank, 1/4"
Klein
D213-9NE Side Cut Pliers, 9-3/8", High Leverage
Klein
601-8 Cabinet Tip Screwdriver, 3/16"
Klein
602-7DD Demolition Driver, 7", 5/16'' Keystone
Klein
612-4 Terminal Block Screwdriver
Klein
D248-8 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
32500 11-in-1 Screwdriver/Nut Driver
Klein
11054 Wire Stripper/Cutter
Klein
D502-10 Pump Pliers, 10", Max Jaw Opening 1-3/4", Plastic Yellow Handle
Klein
J1005 Journeyman™ Crimping and Cutting Tool
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Klein
607-3 Cabinet Tip Miniature Screwdriver, 3/32"
Klein
603-7 Phillips Screwdriver, #2
Klein
600-6 Keystone HD Screwdriver, Square Shank, 5/16"
Klein
63050 Cable Cutters
Klein
D504-7 7" Pump Pliers
Klein
630-1/4 Hex Nut Driver, 1/4"
Klein
602-4 Keystone HD Stubby Screwdriver, 1/4"
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Klein
604-3 #0 Phillips Miniature Screwdriver
Klein
5140 Zipper Bags, Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4-PK
Klein
D203-6 6-5/8" Long-Nose, Side Cutting Pliers
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Klein
600-6 Keystone HD Screwdriver, Square Shank, 5/16"
Knipex
74-21-250-SBA 10" Diagonal Cutting Pliers, Angled
Klein
5183 Tradesman ProÖ Drill Pouch
Klein
86225 Tape Measure, Magnetic Dual End-Hook, Double-Sided, 25' *** Discontinued ***
Eaton/Bussmann Series
FRN-R-3 FUSETRON DUAL-ELEMENT CLASS RK5
Klein
68200 Ratcheting Box Wrench 1/4" x 5/16"
Klein
11046 Wire Stripper/Cutter, 16-26 AWG
Eaton/Bussmann Series
FRN-R-4 FUSETRON DUAL-ELEMENT CLASS RK5
Klein
66311 5/16 In Center Punch
Klein
K36 Slotted Screw-Holding Screwdriver, 1/4"
Klein
K23 3/16" Screw Holding Screwdriver 3"
Klein
70581 8-Piece Hex Key Set
Klein
603-4 Phillips Screwdriver, #2
Klein
68204 Ratcheting Box Wrench 5/8 x 3/4-Inch
Klein
601-6 Cabinet Tip Screwdriver, 3/16"
Klein
600-4 Heavy Duty Screwdriver, Square Shank, 1/4"
Klein
603-7 Phillips Screwdriver, #2
Klein
602-6 Keystone Heavy Duty Screwdriver, 5/16"
Klein
11045 Wire Stripper/Cutter, 10-18 AWG
Lift Safety
KAX-0K Knee Pads, Apex Gel
Klein
68203 Reverse Ratcheting Box Wrench Standard
Klein
68202 Ratcheting Box Wrench 1/2 x 9/16-Inch
Klein
Klein 608-8 1/8" Cabinet Tip Miniat
Klein
68201 Ratcheting Box Wrench 3/8 x 7/16-Inch
Klein
627-20 6-in-1 Tapping Tool

Specifications

Type: Slotted Cabinet Tip, Miniature, Screwdriver, Cabinet
Length: 4 in
Standards: California Proposition 65
Type: Slotted Cabinet Tip, Miniature, Screwdriver, Cabinet
Standards: California Proposition 65
Length: 4 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)