32W 4-Pin CFL Lamp, 27K

Item #: 808851
Cat #: S8349
UPC: 045923083495
Sign In or Register to view pricing and more.
Documents & Guides
32 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; GX24q-3 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***

Overview

32 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; GX24q-3 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923083495, S8349

Specifications

Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2400
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-3)
Wattage: 32
Lumens: 2400
Light Technology: CFL
Base: 4-Pin (GX24q-3)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)