This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
#1 Combination Tip Power Drivers - 1" (25 mm) Bits
Overview
#1 Combination Tip Power Drivers - 1" (25 mm) Bits
Also known as: C115
Specifications
Type: | Installation Tool |
Size: | # 1 |
Length: | 1 in |
Standards: | California Proposition 65 |
Type: | Installation Tool |
Length: | 1 in |
Size: | # 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)