This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
#2 Combination Tip Power Drivers - 1" Bits, 5 pack.
Overview
#2 Combination Tip Power Drivers - 1" Bits, 5 pack.
Also known as: C215
Specifications
Type: | Installation Tool |
Length: | 1 in |
Size: | # 2 |
Standards: | California Proposition 65 |
Type: | Installation Tool |
Size: | # 2 |
Length: | 1 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)