Metal Piercing Screw, #8 x 1-1/4'', Square Drive, Wafer Head, K-Lath

Item #: 808892
Cat #: KWDD8114
UPC: 781002156369
Sign In or Register to view pricing and more.
Documents & Guides
Metal Piercing Screw, #8 x 1-1/4 Inch, Square Drive, Wafer Head, K-Lath

Overview

Metal Piercing Screw, #8 x 1-1/4 Inch, Square Drive, Wafer Head, K-Lath
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002156369, KWDD8114

Specifications

Screw Head: Wafer
Length: 1 1/4 in
Material: Steel
Size: # 8
Drive: Square
Screw Head: Wafer
Material: Steel
Drive: Square
Length: 1 1/4 in
Size: # 8

Customer Reviews

No reviews for this product
(0)