WL4 WALL MOUNT LED FIXTURE WITH EMERGENCY BATTERY

Item #: 808929

Cat #: WL4-40L-EZ1-LP840-EL7L

UPC:

to view pricing and more.
Documents & Guides
WL4 WALL MOUNT LED FIXTURE WITH EMERGENCY BATTERY

Overview

WL4 WALL MOUNT LED FIXTURE WITH EMERGENCY BATTERY
Also known as: WL4-40L-EZ1-LP840-EL7L

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft
Wattage: 39.500
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4000
Wattage: 39.500
Dimmable: Yes