REXEL logo

250W Metal Halide - Megaflood with steel trunnion mount

Item #: 80900
Cat #: MEGH250QT
UPC: 1981317630
Sign In or Register to view pricing and more.
250W Metal Halide - Megaflood with steel trunnion mount allows easy surface mounting for aiming flexibility. Factory wired with Quad Tap CWA-HPF ballast and 3-foot flexible cord. Adjustable aiming over 180° arc. Mounting can be locked securely in place. Lamp supplied.

Product Overview

250W Metal Halide - Megaflood with steel trunnion mount allows easy surface mounting for aiming flexibility. Factory wired with Quad Tap CWA-HPF ballast and 3-foot flexible cord. Adjustable aiming over 180° arc. Mounting can be locked securely in place. Lamp supplied.
Also known as: 1981317630, MEGH250QT

Specifications

Material: Aluminum, Aluminum
Type: Flood Lights
Volts AC Range: 208, 240, 120
Wattage: 250
Color: Bronze
Angle: 180°, 180°
Light Technology: HID
Material: Aluminum, Aluminum
Volts AC Range: 208, 240, 120
Color: Bronze
Light Technology: HID
Type: Flood Lights
Wattage: 250
Angle: 180°, 180°

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)