Panel For Junction Box, 10" x 8", Stainless Steel

Item #: 80901

Cat #: A10P8SS

UPC: 783510555801

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Junction Box, 10 x 8 Inch, Stainless Steel

Overview

Panel For Junction Box, 10 x 8 Inch, Stainless Steel

nVent HOFFMAN HOFA10P8SS steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510555801, A10P8SS

Specifications

Height: 8.750 in
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 1.200 lb
Height: 8.750 in
Finish: Brushed #3
Material: Stainless Steel 304
Weight: 1.200 lb