PS 500 H 10 ZD

Item #: 80911
Cat #: PS-500-H-10-ZD
UPC: 702316535473
Sign In or Register to view pricing and more.
Documents & Guides
PS 500 H: 1 5/8 In. x 13/16 In. x 14 Ga. Strut: With 9/16 In. Holes On 1 7/8 In. Centers , PS 500 H 10 ZD

Overview

PS 500 H: 1 5/8 In. x 13/16 In. x 14 Ga. Strut: With 9/16 In. Holes On 1 7/8 In. Centers , PS 500 H 10 ZD
Also known as: 702316535473, PS-500-H-10-ZD

Specifications

Product Height: 13/16 in
Material: Steel
Length: 10 ft
Product Width: 1 5/8 in
Finish: Yellow Zinc
Product Height: 13/16 in
Length: 10 ft
Finish: Yellow Zinc
Material: Steel
Product Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)