26W 2-Pin CFL Lamp, 30K

Item #: 809169

Cat #: S8326

UPC: 045923083266

Sign In or Register to view pricing and more.
Documents & Guides
26 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; G24d-3 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

26 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; G24d-3 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083266, S8326

Specifications

Lumens: 1825
Color Temperature: 3000 (Warm White)
Wattage: 26
Color Rendering Index (CRI): 82
Light Technology: CFL
Dimmable: No
Base: 2-Pin (G24d-3)
Lumens: 1825
Wattage: 26
Light Technology: CFL
Base: 2-Pin (G24d-3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Dimmable: No