7W R20 LED Lamp, 27K

Item #: 809197

Cat #: LED7R20/DIM/HO/827/G3/RP

UPC: 046135784866

to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 525, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 78486

Overview

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 525, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 78486
Also known as: 046135784866, LED7R20/DIM/HO/827/G3/RP

Specifications

Lumens: 525
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 525
Wattage: 7
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: LED