Main Lug Loadcenter

Item #: 809305
Cat #: CH16L200R
UPC:
Sign In or Register to view pricing and more.
1-phase, Main Lug Only Loadcenter, 200 Amp, 16-pole, Copper Bus, NEMA 3r - Rainproof

Overview

1-phase, Main Lug Only Loadcenter, 200 Amp, 16-pole, Copper Bus, NEMA 3r - Rainproof
Also known as: CH16L200R

Specifications

Amps: 200
Family / Style: CH
Circuits: 16
Material: Copper
Type: Main Lug
Spaces: 16
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 16
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Material: Copper
Spaces: 16

Customer Reviews

No reviews for this product
(0)