Contactor, IEC, 32A, 460V, 3P, 24VDC Coil, 1NO Auxiliary

Item #: 809377

Cat #: CL04A310MD

UPC: 783166604694

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 32 Amp, 460 Volt AC, 24 Volt DC, Coil, Non-Reversing, 4-Pole, 1 Normally Open Auxiliary Contact, Open

Overview

Contactor, IEC, 32 Amp, 460 Volt AC, 24 Volt DC, Coil, Non-Reversing, 4-Pole, 1 Normally Open Auxiliary Contact, Open
Also known as: 783166604694, CL04A310MD

Specifications

Volts DC Control: 24
Poles: 3
Amps: 32
Type: Contactor, IEC
Volts AC: 460
Family / Style: C 2000
Volts DC Control: 24
Amps: 32
Volts AC: 460
Poles: 3
Type: Contactor, IEC
Family / Style: C 2000