Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4"

Item #: 80953
Cat #: ASG6X6X4
UPC: 783510420109
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 6 Inch x 6 Inch x 4 Inch, Steel With Galvanized Finish

Overview

Pull Box, NEMA 1, Screw Cover, 6 Inch x 6 Inch x 4 Inch, Steel With Galvanized Finish
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Also known as: 783510420109, ASG6X6X4

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Material: Steel
Width: 6 in
Number of Knockouts: 6
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Number of Knockouts: 6
Mounting: Surface
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)