REXEL logo

Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'

Item #: 80966
Cat #: PS100EH-10PG
UPC: 702316514058
Sign In or Register to view pricing and more.
Channel - Elongated Holes on Back, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.

Product Overview

Channel - Elongated Holes on Back, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.
Also known as: 702316514058, PS100EH-10PG, Senior Strut

Documents

Frequently Bought Together (74)
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Bizline
R38LW Lock Washer, 3/8", Steel
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Power-Strut
PS619-3/8-EG Square Washer, Flat, 3/8", Steel/Electro-Galvanized
Appleton
CH-100-B Conduit Hanger, Type CH-B, 3/4", Steel
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Bizline
R38114FW Fender Washer, 3/8" x 1-1/4", Steel
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Appleton
6075S EMT Compression Coupling, Steel, 3/4"
Calbond
PV1010CT00 PVC Coated Rigid Conduit, 1", 10'
Multiple
GRC050X800 1/2" x 8" Galvanized Conduit Nipple
Appleton
7075ST EMT Compression Connector, 3/4", Insulated, Concrete Tight
Appleton
BH-502 Beam Clamp, 2", Malleable Iron, Hot Dipped Galvanized
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
nVent Caddy
812M24 Flange- Mount Conduit Clip, Type: Hammer-On, 3/4" Conduit, Steel
Power-Strut
PS1100-2-1/2-AS-EG Rigid Strut Strap, 2-1/2", Steel, Electro-Galvanized
Power-Strut
038X120 3/8" Threaded Rod, 10'
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Panduit
PLT3S-C86 Cable Tie, 11.6" Long, Metal Detectable Nylon, Lt. Blue, 100/Pack
Bizline
R114HMS Tapcon Anchor, Hex Head, 1/4" x 1-1/4"
Power-Strut
PS1300-2-AS-EG Strut Strap, Universal, 2", Steel
Calbond
PV0700B2009 Strut Strap, Size: 3/4", Material: PVC Coated Iron
Eaton B-Line
N228ZN SPRING NUT, 3/8-IN.-16 THREAD, 3/8-IN. NUT
Dottie
FENW38114 Fender Washer, 3/8" x 1-1/4", Steel
Calbond
PV1510CT00 PVC Coated Rigid Conduit, 1-1/2", 10'
Dottie
LW38 Lock Washer, 3/8", Steel
Arlington
GF150 1-1/2" SCREW IN FLEX CN
Dottie
FENW14114 Fender Washer, 1/4" x 1-1/4", Steel
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
nVent Caddy
TSGB16 Screw Gun Box Bracket, 11-18" Stud Spacing
Eaton B-Line
B54SH-120GLV Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
STL150RW25CL Flexible Steel Conduit, 1-1/2", 25' Coil
Hubbell-Raco
1336 Rigid Conduit Strap, 1-Hole, 1-1/2", Steel
Eaton B-Line
B2013PAZN Rigid Strut Strap, 2", Steel, Zinc Plated
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Multiple
GRC050X300 1/2" x 3" Galvanized Conduit Nipple
Eaton B-Line
B2015PAZN Rigid Strut Strap, 3", Steel, Zinc Plated
Eaton B-Line
B2003PAZN 1-IN. - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, THINWALL (EMT), 1-IN., ZINC PLATE
Dottie
HN38 Hex Machine Nut, 3/8-16, Zinc Plated Steel
Multiple
300 EMT Conduit, 3", Galvanized Steel, 10'
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Arlington
447 Conduit Bushing, Insulating, 3", Threaded, Plastic
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Power-Strut
PSTG-3/8-EG Top Grip Nut, Size: 3/8-16, Steel/Electro-Galvanized
Appleton
8361 4" Square Exposed Work Cover, (1) Toggle Switch, 1/2" Raised
Dottie
MB38114 Tap Bolt, 3/8" x 1-1/4", Steel, Zinc Plated
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Appleton
PLG-400 Close-Up Plug, Recessed Head, 4", Explosionproof, Malleable
Power-Strut
PS200-2T3-10PG Channel - Back To Back, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'
Power-Strut
PS2651-T2-EG Beam Clamp, U Bolt, Strut Clamp, 5 Inch Wide
Appleton
GK100-N Conduit Body Gasket, Type: Solid/Open, Size: 1", Neoprene
Appleton
HUBG100DN Grounding Hub, 1", Insulated, Gasketed, Watertight, Zinc Die Cast
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Power-Strut
PS607-EG Four Hole Corner Angle, Steel, Electro-Galvanized
Power-Strut
PS3033-EG Strut Post Base, Single, 6" X 6" X 3-1/2", Steel/Electro-Galvanized
Power-Strut
PS1300-2-AS-EG Strut Strap, Universal, 2", Steel
Eaton B-Line
B2017PAZN Rigid Strut Strap, 4", Steel, Zinc Plated
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Power-Strut
PS2654-EG Beam Clamp For Strut, 1", Steel/Galvanized
Power-Strut
038X120 3/8" Threaded Rod, 10'
Appleton
GK200-N Conduit Body Gasket, Type: Solid/Open, Size: 2", Neoprene
Power-Strut
PS1100-1-AS-EG Rigid Strut Strap, 1", Steel, Electro-Galvanized

Specifications

Color: Metallic
Type: Elongated Holes, Channel
Material: Steel
Length: 10 ft
Product Width: 1 5/8 in
Product Height: 3 1/4 in
Color: Metallic
Material: Steel
Product Width: 1 5/8 in
Type: Elongated Holes, Channel
Length: 10 ft
Product Height: 3 1/4 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)